Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Shockwave 1" Impact Phillips #1 Insert Bits, 2 pk. 48-32-4411

Shockwave 1" Impact Phillips #1 Insert Bits, 2 pk. (Discontinued)

  • Mfr # 48-32-4411
  • Zoro # G3626481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4411
Zoro #
G3626481
UPC #
045242195428
Country of Origin
China

Dimensions

Fastening Tool Tip Size
#1
Hex Shank Size
1/4"
Overall Bit Length
1 in
Overall Length
1"
Shank Size
1/4"
Point Size
#1
Tip Size
#1
Bit Length
1"

Details

Fastening Tool Item
Insert Bit
Finish
Black Phosphate
Shank Style
Hex
SAE or Metric
SAE
Fastening Tool Material
S2 Steel
Impact Rated
Yes
Includes
(2) PH1 Insert Bits
Bit Style
Phillips
Item
Insert Bit
Application - Tools
Impact
Single End/Double End
Single End
Number of Pieces
2 pc.

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (2) PH1 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.