Zoro Homepage
This item is Discontinued.
Milwaukee Tool Insert Bit, 1/4", Square Recess, #1, 1", PK2 48-32-4421

Insert Bit, 1/4", Square Recess, #1, 1", PK2 (Discontinued)

  • Mfr # 48-32-4421
  • Zoro # G3647926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4421
Zoro #
G3647926
UPC #
045242195459
Country of Origin
China

Dimensions

Shank Size
1/4"
Fastening Tool Tip Size
#1
Hex Shank Size
1/4"
Overall Bit Length
1 in
Overall Length
1"
Point Size
#1
Tip Size
#1
Bit Length
1"

Details

Application - Tools
Impact
Bit Style
Square Recess
Shank Style
Hex
Item
Insert Bit
Fastening Tool Material
S2 Steel
Includes
(2) SQ1 Insert Bits
Impact Rated
Yes
SAE or Metric
SAE
Single End/Double End
Single End
Finish
Black Phosphate
Fastening Tool Item
Insert Bit
Number of Pieces
2 pc.

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 In., Overall Bit Length 1 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (2) SQ1 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.