Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Insert Bit, 1/4", Phillips, #2, 1", PK25 48-32-4112

Insert Bit, 1/4", Phillips, #2, 1", PK25 (Discontinued)

  • Mfr # 48-32-4112
  • Zoro # G7452462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4112
Zoro #
G7452462
UPC #
045242331178
Country of Origin
China

Dimensions

Shank Size
1/4"
Overall Length
1"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#2
Overall Bit Length
1 in
Point Size
#2
Tip Size
#2
Bit Length
1"

Details

Bit Style
Phillips
SAE or Metric
SAE
Application - Tools
Impact
Shank Style
Hex
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Includes
(25) PH2 Insert Bits
Item
Insert Bit
Impact Rated
Yes
Finish
Black Phosphate
Fastening Tool Item
Insert Bit
Number of Pieces
25 pc.
Material
Steel

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) PH2 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.