Zoro Homepage
This item is Discontinued.
Milwaukee Tool Insert Bit, 1/4", Phillips, #3, 1", PK2 48-32-4413

Insert Bit, 1/4", Phillips, #3, 1", PK2 (Discontinued)

  • Mfr # 48-32-4413
  • Zoro # G3628992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4413
Zoro #
G3628992
UPC #
045242195442
Country of Origin
China

Dimensions

Overall Bit Length
1 in
Overall Length
1"
Fastening Tool Tip Size
#3
Shank Size
1/4"
Hex Shank Size
1/4"
Point Size
#3
Tip Size
#3
Bit Length
1"

Details

Application - Tools
Impact
Shank Style
Hex
Item
Insert Bit
Fastening Tool Material
S2 Steel
Fastening Tool Item
Insert Bit
Includes
(2) PH3 Insert Bits
Single End/Double End
Single End
SAE or Metric
SAE
Bit Style
Phillips
Impact Rated
Yes
Finish
Black Phosphate
Number of Pieces
2 pc.
Material
Steel

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (2) PH3 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.