Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Insert Bit, PH2 Tip, 1" L Overall, PK2 48-32-3412

Insert Bit, PH2 Tip, 1" L Overall, PK2 (Discontinued)

  • Mfr # 48-32-3412
  • Zoro # G6757364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-3412
Zoro #
G6757364
UPC #
045242537815
Country of Origin
China

Dimensions

Fastening Tool Tip Size
PH2
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Bit Length
1"

Details

Item
Insert Bit
SAE or Metric
SAE
Fastening Tool Item
Insert Bit
Finish
Nickel Plated
Application - Tools
Impact
Shank Style
Hex
Single End/Double End
Single End
Bit Style
Phillips
Impact Rated
Yes
Fastening Tool Material
Carbon Steel
No. of Pieces
2

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size PH2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material Carbon Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Nickel Plated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.