Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Insert Bit, PH3 Tip, 1" L Overall, PK2 48-32-3413

Insert Bit, PH3 Tip, 1" L Overall, PK2 (Discontinued)

  • Mfr # 48-32-3413
  • Zoro # G6757425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-3413
Zoro #
G6757425
UPC #
045242537839
Country of Origin
China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
1 in
Fastening Tool Tip Size
PH3

Details

Item
Insert Bit
SAE or Metric
SAE
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Finish
Nickel Plated
Application - Tools
Impact
Bit Style
Phillips
Impact Rated
Yes
Shank Style
Hex
Fastening Tool Material
Carbon Steel
No. of Pieces
2

Description

Insert Bit, Application - Tools Impact, Fastening Tool Tip Size PH3, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material Carbon Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Nickel Plated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.