This item is Discontinued.

Milwaukee Tool Jacket Kit, 2XL, Black, 50" Chest Size 251B-212X

Jacket Kit, 2XL, Black, 50" Chest Size (Discontinued)

  • Mfr # 251B-212X
  • Zoro # G4607097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251B-212X
Zoro #
G4607097
UPC #
045242477692
Country of Origin
China

Dimensions

Size
2XL
Length
31 in
Fits Chest Size
50 in
Sleeve Length
38 1/2 in

Details

Item
Heated Jacket Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Taffeta
Includes
Battery Holder with USB Charger
Charger Included
Yes
Battery Voltage
12
Heat Setting
3
Hood Style
Attached
Number of Outside Pockets
7
Number of Batteries
1
Battery Included
2XKZ6
Insulated
Yes
Number of Inside Pockets
1

Description

Heated Jacket Kit, Size 2XL, Hood Style Attached, Length 31 in, Material Polyester, Battery Voltage 12, Lining Material Taffeta, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.