Men's Heated Jacket Kit, Polyester, zipper, Gray, 3XL (Discontinued)
- Mfr # 201G-213X
- Zoro # G4607526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201G-213X
Zoro #
G4607526
UPC #
045242477289
Country of Origin
China
Dimensions
Size
3XL
Length
32"
Fits Chest Size
50"
Sleeve Length
38 in
Details
Item
Heated Jacket Kit
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Polyester
Insulated
Yes
Number of Inside Pockets
1
Charger Included
Yes
Battery Voltage
12
Battery Included
Yes
Includes
Battery Holder with USB Charger
Hood Style
None
Number of Outside Pockets
4
Heat Setting
3
Number of Batteries
1
Corded/Cordless
Cordless
Description
Heated Jacket Kit, Size 3XL, Hood Style None, Length 32 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.