Zoro Homepage
This item is Discontinued.
Milwaukee Tool Jacket Kit, 3XL, Red, 50" Chest Size 201R-213X

Jacket Kit, 3XL, Red, 50" Chest Size (Discontinued)

  • Mfr # 201R-213X
  • Zoro # G4607438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201R-213X
Zoro #
G4607438
UPC #
045242477418
Country of Origin
China

Dimensions

Size
3XL
Length
32"
Sleeve Length
38 in
Fits Chest Size
50"

Details

Item
Heated Jacket Kit
Color
Red
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Number of Inside Pockets
1
Battery Voltage
12
Battery Included
Yes
Number of Outside Pockets
4
Includes
Battery Holder with USB Charger
Charger Included
Yes
Heat Setting
3
Lining Material
Polyester
Number of Batteries
1
Insulated
Yes

Description

Heated Jacket Kit, Size 3XL, Hood Style None, Length 32 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Red, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.