Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Jacket Kit, L, Black, 46" Chest Size 251B-21L

Jacket Kit, L, Black, 46" Chest Size (Discontinued)

  • Mfr # 251B-21L
  • Zoro # G4607115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251B-21L
Zoro #
G4607115
UPC #
045242477678
Country of Origin
China

Dimensions

Size
L
Length
29 in
Fits Chest Size
46 in
Sleeve Length
36 1/2 in

Details

Item
Heated Jacket Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Taffeta
Includes
Battery Holder with USB Charger
Charger Included
Yes
Heat Setting
3
Number of Outside Pockets
7
Battery Included
2XKZ6
Number of Batteries
1
Number of Inside Pockets
1
Battery Voltage
12
Hood Style
Attached
Insulated
Yes
Corded/Cordless
Cordless

Description

Heated Jacket Kit, Size L, Hood Style Attached, Length 29 in, Material Polyester, Battery Voltage 12, Lining Material Taffeta, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.