Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Jacket Kit, M, Black, 44" Chest Size 251B-21M

Jacket Kit, M, Black, 44" Chest Size (Discontinued)

  • Mfr # 251B-21M
  • Zoro # G4607121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251B-21M
Zoro #
G4607121
UPC #
045242477661
Country of Origin
Unknown

Dimensions

Size
M
Length
28"
Fits Chest Size
44"
Sleeve Length
35 1/2 in

Details

Item
Heated Jacket Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
Attached
Battery Voltage
12
Number of Inside Pockets
1
Number of Batteries
1
Heat Setting
3
Insulated
Yes
Lining Material
Taffeta
Charger Included
Yes
Includes
Battery Holder with USB Charger
Number of Outside Pockets
7
Battery Included
2XKZ6
Corded/Cordless
Cordless

Description

Heated Jacket Kit, Size M, Hood Style Attached, Length 28 in, Material Polyester, Battery Voltage 12, Lining Material Taffeta, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.