Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Jacket Kit, L, Gray, 44" Chest Size 201G-21L

M12 Mens Jacket Kit, L, Gray, 44" Chest Size (Discontinued)

  • Mfr # 201G-21L
  • Zoro # G4607550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-21L
Zoro #
G4607550
UPC #
045242477258
Country of Origin
China

Dimensions

Size
L
Length
29"
Fits Chest Size
44"
Sleeve Length
36 in

Details

Item
Heated Jacket Kit
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Charger Included
Yes
Heat Setting
3
Insulated
Yes
Number of Outside Pockets
4
Number of Inside Pockets
1
Number of Batteries
1
Battery Included
Yes
Includes
Battery Holder with USB Charger
Battery Voltage
12
Lining Material
Polyester
Corded/Cordless
Cordless

Description

Heated Jacket Kit, Size L, Hood Style None, Length 29 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.