Men's Heated Jacket Kit, Polyester, zipper, Gray, S (Discontinued)
- Mfr # 201G-21S
- Zoro # G4607578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201G-21S
Zoro #
G4607578
UPC #
045242477234
Country of Origin
China
Dimensions
Size
S
Length
27 in
Sleeve Length
34 in
Fits Chest Size
40 in
Details
Item
Heated Jacket Kit
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Polyester
Number of Inside Pockets
1
Includes
Battery Holder with USB Charger
Insulated
Yes
Number of Outside Pockets
4
Hood Style
None
Charger Included
Yes
Heat Setting
3
Battery Included
Yes
Number of Batteries
1
Battery Voltage
12
Description
Heated Jacket Kit, Size S, Hood Style None, Length 27 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.