Zoro Homepage
This item is Discontinued.
Milwaukee Tool Jacket Kit, WoM12 Mens, 2XL, 43" Chest Size 231B-212X

Jacket Kit, WoM12 Mens, 2XL, 43" Chest Size (Discontinued)

  • Mfr # 231B-212X
  • Zoro # G4607325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231B-212X
Zoro #
G4607325
UPC #
045242477586
Country of Origin
China

Dimensions

Size
2XL
Length
29"
Fits Chest Size
43"
Sleeve Length
36 in

Details

Item
Heated Jacket Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Women's
Hood Style
None
Number of Outside Pockets
3
Lining Material
Polyester
Battery Voltage
12
Battery Included
2XKZ6
Insulated
Yes
Includes
Battery Holder with USB Charger
Heat Setting
3
Charger Included
Yes
Number of Batteries
1
Number of Inside Pockets
1
Corded/Cordless
Cordless

Description

Heated Jacket Kit, Size 2XL, Hood Style None, Length 29 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Women's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.