This item is Discontinued.

Milwaukee Tool M12 Mens Jacket, 2XL, Black, 50" Chest Size 251B-202X

M12 Mens Jacket, 2XL, Black, 50" Chest Size (Discontinued)

  • Mfr # 251B-202X
  • Zoro # G5006709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251B-202X
Zoro #
G5006709
UPC #
045242477630
Country of Origin
China

Dimensions

Size
2XL
Length
31 in
Sleeve Length
38 1/2 in
Fits Chest Size
50 in

Details

Item
Heated Jacket
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Taffeta
Hood Style
Attached
Includes
Battery Holder with USB Charger
Insulated
Yes
Number of Outside Pockets
7
Battery Voltage
12
Number of Inside Pockets
1
Heat Setting
3
Charger Included
No
Number of Batteries
0
Battery Included
No
Corded/Cordless
Cordless

Description

Heated Jacket, Size 2XL, Hood Style Attached, Length 31 in, Material Polyester, Battery Voltage 12, Lining Material Taffeta, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.