Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Jacket, 2XL, Gray, 48" Chest Size 201G-202X

M12 Mens Jacket, 2XL, Gray, 48" Chest Size (Discontinued)

  • Mfr # 201G-202X
  • Zoro # G4607596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-202X
Zoro #
G4607596
UPC #
045242477210
Country of Origin
China

Dimensions

Size
2XL
Length
31"
Fits Chest Size
48"
Sleeve Length
37 1/2 in

Details

Item
Heated Jacket
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Battery Included
No
Charger Included
No
Includes
Battery Holder with USB Charger
Number of Outside Pockets
4
Battery Voltage
12
Number of Batteries
0
Number of Inside Pockets
1
Heat Setting
3
Insulated
Yes
Lining Material
Polyester
Corded/Cordless
Cordless

Description

Heated Jacket, Size 2XL, Hood Style None, Length 31 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.