This item is Discontinued.

Milwaukee Tool M12 Mens Jacket, 2XL, Red, 48" Chest Size 201R-202X

M12 Mens Jacket, 2XL, Red, 48" Chest Size (Discontinued)

  • Mfr # 201R-202X
  • Zoro # G4849096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201R-202X
Zoro #
G4849096
UPC #
045242477333
Country of Origin
China

Dimensions

Size
2XL
Length
31"
Sleeve Length
37 1/2 in
Fits Chest Size
48"

Details

Item
Heated Jacket
Color
Red
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Charger Included
No
Battery Voltage
12
Heat Setting
3
Insulated
Yes
Battery Included
No
Number of Outside Pockets
4
Includes
Battery Holder with USB Charger
Lining Material
Polyester
Number of Inside Pockets
1
Number of Batteries
0

Description

Heated Jacket, Size 2XL, Hood Style None, Length 31 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Red, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.