M12 Mens Jacket, 3XL, Black, 52" Chest Size (Discontinued)
- Mfr # 251B-203X
- Zoro # G5006690
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251B-203X
Zoro #
G5006690
UPC #
045242477647
Country of Origin
China
Dimensions
Size
3XL
Length
32 in
Fits Chest Size
52 in
Sleeve Length
39 in
Details
Item
Heated Jacket
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Taffeta
Hood Style
Attached
Includes
Battery Holder with USB Charger
Charger Included
No
Battery Voltage
12
Battery Included
No
Number of Batteries
0
Heat Setting
3
Insulated
Yes
Number of Inside Pockets
1
Number of Outside Pockets
7
Corded/Cordless
Cordless
Description
Heated Jacket, Size 3XL, Hood Style Attached, Length 32 in, Material Polyester, Battery Voltage 12, Lining Material Taffeta, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.