Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Jacket, 3XL, Gray, 50" Chest Size 201G-203X

M12 Mens Jacket, 3XL, Gray, 50" Chest Size (Discontinued)

  • Mfr # 201G-203X
  • Zoro # G4607587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-203X
Zoro #
G4607587
UPC #
045242477227
Country of Origin
China

Dimensions

Size
3XL
Length
32"
Sleeve Length
38 in
Fits Chest Size
50"

Details

Item
Heated Jacket
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Lining Material
Polyester
Number of Batteries
0
Number of Inside Pockets
1
Number of Outside Pockets
4
Battery Included
No
Heat Setting
3
Insulated
Yes
Charger Included
No
Battery Voltage
12
Includes
Battery Holder with USB Charger
Corded/Cordless
Cordless

Description

Heated Jacket, Size 3XL, Hood Style None, Length 32 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.