Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Jacket, XL, Gray, 46" Chest Size 201G-20XL

M12 Mens Jacket, XL, Gray, 46" Chest Size (Discontinued)

  • Mfr # 201G-20XL
  • Zoro # G4607605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-20XL
Zoro #
G4607605
UPC #
045242477203
Country of Origin
China

Dimensions

Size
XL
Length
30"
Fits Chest Size
46"
Sleeve Length
37 in

Details

Item
Heated Jacket
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Number of Outside Pockets
4
Number of Batteries
0
Battery Voltage
12
Heat Setting
3
Charger Included
No
Includes
Battery Holder with USB Charger
Battery Included
No
Lining Material
Polyester
Insulated
Yes
Number of Inside Pockets
1
Corded/Cordless
Cordless

Description

Heated Jacket, Size XL, Hood Style None, Length 30 in, Material Polyester, Battery Voltage 12, Lining Material Polyester, Gender Men's, Color Gray, Heating Time Up to 8 hr, Includes Battery Holder with USB Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.