Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Jigsaw Blade Pk5 (Discontinued)

  • Mfr # 48-42-2120
  • Zoro # G0073641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-42-2120
Zoro #
G0073641
UPC #
045242138203
Country of Origin
Switzerland

Dimensions

Length
2-3/4"

Details

Item
Jig Saw Blade
Primary Saw Application
Metal
Material
HSS
Teeth per Inch
18
Shank Type
U
Application
For Cutting Metal Over 1/8" Thick

Description

Jig Saw Blade, Teeth per Inch 18, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.