Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-1178
Zoro #
G6212087
UPC #
045242180967
Country of Origin
Switzerland
Dimensions
Length
3", 4"
Details
For Use With Saw Type
Jig Saws
Item
Jig Saw Blade Set
Primary Saw Application
General Purpose
Material
Aluminum and Plastic
Teeth per Inch
18,14, 10, 24, 6
Shank Type
T
Number of Cutting Edges
1
Application
Fast Cutting, Nail Embedded Wood and Metal Over 1/4" Thick
Includes
Mfr. No. (1) 48-42-5121, (1) 48-42-5190, (1) 48-42-5310, (1) 48-42-5161, (1) 48-42-5300
Description
Jig Saw Blade Set, Teeth per Inch 18,14, 10, 24, 6, For Use With Saw Type Jig Saws, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.