Jobber Drill Bit, Cobalt Steel, 3/16 in. (Discontinued)
- Mfr # 48-89-2309
- Zoro # G9039335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-89-2309
Zoro #
G9039335
UPC #
045242188246
Country of Origin
China
Dimensions
Drill Bit Size
3/16"
Shank Dia.
3/8"
Overall Length
3-1/2"
Flute Length
2-5/16"
Maximum Drilling Depth
2 5/16 in
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Decimal Equivalent
0.1880
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Point Type
Split point
Coolant Through
No
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 3/16 in, Decimal Equivalent 0.1880, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.