Zoro Homepage
This item is Discontinued.
Milwaukee Tool Jobber Drill Bit, Cobalt Steel, 3/32in, PK2 48-89-2303

Jobber Drill Bit, Cobalt Steel, 3/32in, PK2 (Discontinued)

  • Mfr # 48-89-2303
  • Zoro # G9039283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2303
Zoro #
G9039283
UPC #
045242188185
Country of Origin
China

Dimensions

Drill Bit Size
3/32"
Shank Dia.
3/8"
Overall Length
2-1/4"
Flute Length
1-1/4"
Maximum Drilling Depth
1 1/4 in

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0940
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Point type
Split point
Coolant Through
No
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 3/32 in, Decimal Equivalent 0.0940, Fractional Inch, Non-Coolant Through, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.