Jobber Drill Bit, Cobalt Steel, 7/16 in. (Discontinued)
- Mfr # 48-89-2325
- Zoro # G9039371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-89-2325
Zoro #
G9039371
UPC #
045242188406
Country of Origin
China
Dimensions
Drill Bit Size
7/16"
Shank Dia.
3/8"
Overall Length
5-1/2"
Flute Length
4-1/16"
Maximum Drilling Depth
4 1/16 in
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Decimal Equivalent
0.4380
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Point Type
Split point
Coolant Through
No
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 7/16 in, Decimal Equivalent 0.4380, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.