Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Jobber Drill Bit, Cobalt Steel, 7/64in, PK2 48-89-2304

Jobber Drill Bit, Cobalt Steel, 7/64in, PK2 (Discontinued)

  • Mfr # 48-89-2304
  • Zoro # G9039292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-89-2304
Zoro #
G9039292
UPC #
045242188192
Country of Origin
China

Dimensions

Drill Bit Size
7/64"
Shank Dia.
3/8"
Overall Length
2-5/8"
Flute Length
1-1/2"
Maximum Drilling Depth
1 1/2 in

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1090
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Split point
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 7/64 in, Decimal Equivalent 0.1090, Fractional Inch, Non-Coolant Through, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.