Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Jobber Drill Bit, Uncoated, 23/64 in. dia. 48-89-2320

Jobber Drill Bit, Uncoated, 23/64 in. dia. (Discontinued)

  • Mfr # 48-89-2320
  • Zoro # G1994986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2320
Zoro #
G1994986
UPC #
045242188352
Country of Origin
China

Dimensions

Drill Bit Size
23/64"
Shank Dia.
23/64"
Overall Length
5.00"
Flute Length
3.60"
Maximum Drilling Depth
3.60 in

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3594
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Split point
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 23/64 in, Decimal Equivalent 0.3594, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.