Zoro Homepage
This item is Discontinued.
Milwaukee Tool Jobsite Cooler 48-22-8250

Jobsite Cooler (Discontinued)

  • Mfr # 48-22-8250
  • Zoro # G3905750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8250
Zoro #
G3905750
UPC #
045242509782
Country of Origin
Viet Nam

Dimensions

Nominal Overall Depth
11"
Width
13.77"
Nominal Overall Height
15"
Nominal Overall Width
13"
Overall Height
15 in
Length
11.1"
Height
14.96"
Exterior Width
13 3/4 in
Exterior Length
11 in
Exterior Height
15 in
Overall Length
11 in
Overall Width
13 3/4 in
Overall Depth
11-7/64"

Details

Capacity
21.65 qt
Material
Ballistic Weave
With Wheels
No
Primary Tool Bag Color
Red
Item
Soft-Sided Cooler
Closure Type
Heavy-Duty Metal Zippers
Number of Inside Pockets
3
Tool Storage Type Included
Jobsite Cooler
Number of Pieces
1
Basic Material
Polyester
Number of Pockets
8
Number of Outside Pockets
5
Features
Dry Storage Compartment, Food Grade Leak-Proof Liner, Holds Ice for Up to 24 Hours, No Sweat Exterior, Tape Measure Clip with Bottle Opener, Tech Pocket
Cooler Body Type
Soft Sided Cooler
Color
Red
Number of Pockets (Inside)
3
Number of Pockets (Outside)
5
Product Type
Soft-Sided Cooler
Includes
Padded Shoulder Strap
Capacity - Maximum
21.65 qt
Closing Mechanism
Zipper
Bag Style
Lunch Box
Denier
1,680 den

Description

Soft-Sided Cooler, 21.65 qt Capacity, Red, Exterior Height 15 in, Exterior Length 11 in, Exterior Width 13 3/4 in, Material Ballistic Weave, Number of Pockets (Inside) 3, Number of Pockets (Outside) 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.