
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4041
Zoro #
G8834743
UPC #
045242331000
Country of Origin
China
Dimensions
Overall Length
9"
Length of Cut
4 in
Length
Blade: 3-3/4"
Blade Length
3 3/4 in
Details
Blade Material
Chrome Plated Steel
Handle Style
Straight
Handle Material
All Metal Core
Tip Shape
Pointed
Cutting Edge
Iron Carbide
Item
Jobsite Scissors
Left/Right Hand
Ambidextrous
Adjustable
No
Primary Application
Multipurpose
Handle Color
Red/Black
Features
Bolt Lock Technology Prevents Blades From Loosening, Ruler Markings On Blade For Added Precision; Smooth Blades For Burr-Free Cuts; Rust Protection; Ruler Markings On Blade Front; Index Finger Groove
Handle Design
Ring and Enlarged Bow
Application
Multipurpose
Includes
(1) Jobsite Offset Scissors (48-22-4041)
Pivot Type
Rivet
Cutting Edge Type
Sharp
Blade Finish
Chrome Plated
Hand Orientation
Ambidextrous
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 3 3/4 in, Blade Material Iron Carbide, Cutting Edge Type Sharp, Features Bolt Lock Technology Prevents Blades From Loosening to Ensure Precision Cutting, Ruler Markings are Featured on the Front of the Blade, Hand Orientation Ambidextrous, Handle Color Black; Red, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.