Milwaukee Tool
Milwaukee 6ft / 2m Keychain Tape Measure
Mfr # 48-22-5506
Zoro # G3104337
product price: $4.97
/ea
$4.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Material Steel
- Blade Length 6 ft
- Case Color Black, Red
- Blade Width 1/2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- HHIP M3-.5 D3 TiN 35 Degree Metric Spiral Flute Bottom Tap (1011-7753)
- VIM HAND TOOLS VIM Hand Tools VIMSHM400 9 Pc Metric Stubby Hex Socket Set (VIMSHM400)
- MILWAUKEE TOOL 25' Magnetic Tape Measure, 5-Point Reinforced Frame (48-22-7125)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225M, 48-22-1500)
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- MILWAUKEE TOOL Compact Wide Blade Tape Measure 30Ft (48-22-0430)
- MILWAUKEE TOOL 16 ft. Compact Wide Blade Magnetic Tape Measure (48-22-0316)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- Milwaukee Tool Measuring and Layout Tools