Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 6 ft/2m Tape Measure, 13 mm Blade 48-22-5506C

6 ft/2m Tape Measure, 13 mm Blade (Discontinued)

  • Mfr # 48-22-5506C
  • Zoro # G3708209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5506C
Zoro #
G3708209
UPC #
045242471300
Country of Origin
China

Dimensions

Blade Length
6 ft/2m
Blade Width
13 mm

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16" Top, 1mm Bottom
Rewind Type
Automatic
Blade Color
Yellow
Stud Markings
Yes
Graduation Type
in /ft/cm
Item
Key Chain Tape Measure
Belt Clip
Yes
Tip Style
2-Rivet Hook
Blade Coating
Nylon
Standout
4 ft
Blade Material
Steel
Case Material
ABS with Rubber Grip
Lock Type
Toggle
Measurement Type
SAE/Metric
Case Color
Black/Red
Case Type
Closed

Description

Key Chain Tape Measure, Case Material ABS Plastic with Rubber Grip, Tip Style 2-Rivet Hook, Blade Material Steel, Blade Width 13 mm, Case Color Black, Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.