Zoro Homepage
This item is Discontinued.
Milwaukee Tool Hard Cap Gel Knee Pad, Hard Gel, Gel, Plastic Pad, Fabric Cap, Buckle Closure, 2 Straps, Black/Red 48-73-6010

Hard Cap Gel Knee Pad, Hard Gel, Gel, Plastic Pad, Fabric Cap, Buckle Closure, 2 Straps, Black/Red (Discontinued)

  • Mfr # 48-73-6010
  • Zoro # G703678336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-6010
Zoro #
G703678336
UPC #
045242560905
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Hard Cap Gel Knee Pad
Style
Hard Gel
Cap Material
Fabric
Number of Straps
2
Closure Type
Buckle
Color
Black/Red
Material
Plastic
Pad Material
Gel, Plastic
Includes
(1) Pair of Knee Pads
Strap Material
Elastic
Features
Durable Metal Rivets, High Density
Closure
Clip
Product Type
Knee Pad
Latex Content
Latex Free
Cap Resistance Properties
Abrasion Resistant

Description

Knee Pad, Color Black, Red, Size Universal, Features Durable Metal Rivets, High Density, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Fabric, Pad Material Gel, Plastic, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.