Zoro Homepage

Free-Flex Knee Pad, Flexible, Plastic Pad, Foam Cap, Buckle Closure, 1 Straps, Black/Red, Universal

  • Mfr # 48-73-6000

  • Zoro # G003678340


product price: $34.97
/pr

Key Features

Style
Flexible
Cap Material
Foam
Number of Straps
1
Closure Type
Buckle
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-6000
Zoro #
G003678340
UPC #
045242560899
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Free-Flex Knee Pad
Style
Flexible
Cap Material
Foam
Number of Straps
1
Closure Type
Buckle
Color
Black/Red
Material
Plastic
Pad Material
Plastic
Includes
(1) Pair of Knee Pads
Strap Material
Elastic
Features
Adapts to Surfaces, Deflects Debris, High Density, Adjustable Strap, Adjustable Buckle
Latex Content
Latex Free
Cap Flexibility
Flexible Cap
Closure
Clip
Product Type
Knee Pad
Cap Resistance Properties
Water Resistant

Description

Knee Pad, Color Black, Red, Size Universal, Features Adapts to Surfaces, Deflects Debris, High Density, Adjustable Strap, Adjustable Buckle, Number of Straps 1, Closure Clip, Strap Material Elastic, Cap Material Foam, Pad Material Plastic, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Water Resistant, Cap Flexibility Flexible Cap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.