Shop MILWAUKEE TOOL
See all product information
Large Thread Quick Change Arbor, 7/16" Shank
Mfr # 49-56-7055
Zoro # G4328317
product price:Â $19.99
/eaKey Features
Shank Size
7/16 in
Shank Shape
Hex
Material
High Speed Steel
Fits Hole Saw Dia.
1-1/4" - 6"
Hole Saw Product Grouping
Hole Saw Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-56-7055
Zoro #
G4328317
UPC #
045242200207
Country of Origin
China
Dimensions
Shank Size
7/16 in
Fits Hole Saw Dia.
1-1/4" - 6"
Pilot Drill Size
1/4" dia. x 3-1/2" L
Thread Size
5/8"-18
Arbor Shank Size
7/16 in
Fits Hole Saw Dia. - Imperial
1 1/4 in and Larger
For Hole Saw Diameter - Maximum
1 1/4 in
For Hole Saw Diameter - Metric
Assorted
For Hole Saw Diameter - Imperial
1-1/4 in and Larger
Outside Diameter (in)
0.4375 in
Inside Diameter (in)
0.4375 in
Description
This Milwaukee hole saw arbor has a 7/16 in. hex shank for greater gripping capability in the chuck. The backing plate is equipped with push pins which lock into holes on the backing plate of the hole saw for positive efficient transmission of torque. It can be used in 1/2 in. capacity drills and larger. The arbor has a 5/8 - 18 thread and can be used on hole saws from 1-1/4 in. and larger. It can be used with (49-56-8000), (49-56-8002) and (49-56-8005) pilot bits. Pilot bit (49-56-8000) is supplied with this arbor for use on wood and metal. One arbor and pilot per package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.