Zoro Homepage
This item is Discontinued.
Milwaukee Tool Laser Distance Meter, 2 in. to 200 ft. 2281-20

Laser Distance Meter, 2 in. to 200 ft. (Discontinued)

  • Mfr # 2281-20
  • Zoro # G8834752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2281-20
Zoro #
G8834752
UPC #
045242312917
Country of Origin
Hungary

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
200 ft
Accuracy
+/-1/16"
Distance Meter Functions
Addition and Subtraction, Area, Distance, Pythagoras 1, Pythagoras 2, Stake Out, Volume
Battery Type
(2) AAA
Display
LCD
Features
Dedicated Keys for Common Functions, Stores Past 10 Measurements, Design Allows for Measuring From Edges and Corners, Threaded Socket for Accessories
Function
Distance, Area, Volume, Pythagoras 1, Pythagoras 2, Stake Out
Includes
(2) AAA Batteries, Meter Carrying Case
Range
2" to 200 ft.

Description

Laser Distance Meter, Accuracy +/-1/16 in, Includes (2) AAA Batteries, Meter Carrying Case, Features Dedicated Keys for Common Functions, Stores Past 10 Measurements, Design Allows for Measuring From Edges and Corners, Threaded Socket for Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.