Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2282-20
Zoro #
G8834761
UPC #
045242313143
Country of Origin
Hungary
Details
Item
Laser Distance Meter
Indoor/Outdoor
Indoor, Outdoor
Maximum Measuring Distance
260 ft
Accuracy
+/-1/16"
Distance Meter Functions
Addition and Subtraction, Area, Distance, Incline, Pythagoras 1, Pythagoras 2, Pythagoras 3, Stake Out, Timer, Volume
Battery Type
(2) AAA
Range
2" to 260 ft.
Function
Distance, Area, Volume, Pythagoras 1, Pythagoras 2, Pythagoras 3, Stake Out, Incline, Timer
Display
LCD
Features
Dedicated Keys for Common Functions, Stores Past 10 Measurements, Design Allows for Measuring From Edges and Corners, Threaded Socket for Accessories
Includes
(2) AAA Batteries, Meter Carrying Case
Description
Laser Distance Meter, Accuracy +/-1/16 in, Includes (2) AAA Batteries, Meter Carrying Case, Features Dedicated Keys for Common Functions, Stores Past 10 Measurements, Design Allows for Measuring From Edges and Corners, Threaded Socket for Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.