Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

165 ft. Laser Line Detector

  • Mfr # 48-35-1211

  • Zoro # G700829557


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Type
Laser Detector
Construction
Glass Filled Nylon
Color
Black
Characteristics
Adjustable Audio, Fine and Coarse Adjustment, Long Distance Alignment
Application
Leveling and Layout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-35-1211
Zoro #
G700829557
UPC #
045242569892
Country of Origin
China

Dimensions

Overall Height
6 5/16 in
Overall Width
1 1/8 in
Overall Length
3 1/8 in

Details

Item
Line Laser Detector
Type
Laser Detector
Construction
Glass Filled Nylon
Color
Black
Characteristics
Adjustable Audio, Fine and Coarse Adjustment, Long Distance Alignment
Application
Leveling and Layout
Includes
Batteries
For Use With
Milwaukee(R) Cross Line and Plane Lasers
Power Source
(2) AA Batteries
Features
Adjustable Audio, Fine and Coarse Accuracy Settings
Material
Aluminum
Accessory Type
Laser Line Detector
Compatible with Level Type
Laser Levels
Number of Pieces
2

Description

Line Laser Detector, Overall Length 3 1/8 in, Accessory Type Laser Line Detector, Overall Height 6 5/16 in, Overall Width 1 1/8 in, Compatible with Level Type Laser Levels, Material Aluminum, Color Black, Features Adjustable Audio, Fine and Coarse Accuracy Settings, Includes Batteries, Number of Pieces 2, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.