Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linemans 2in1 Insulated Ratcheting Box Wrench

  • Mfr # 48-22-9211

  • Zoro # G304858045


product price: $57.97
/ea

Key Features

Material
Steel
Finish
Natural
Overall Length
9 5/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9211
Zoro #
G304858045
UPC #
045242539628
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 5/8 in
Wrench Length Style
Standard
Head Thickness
23 mm
Nominal Size
9/16" & 3/4"
Head Size
9/16 in, 3/4 in

Details

Item
Lineman’s 2in1 Insulated Ratcheting Box Wrench
Material
Steel
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
ASTM F1505-01 Compliant, IEC 60900 Compliant, NFPA 70E Compliant
Head Type
Rigid (Non-Flex)
Tether Style
Tether Ready
Non-Magnetic
Yes
Nonsparking
No
Handle Color
Red
Head Offset Angle
0 Degrees
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Corrosion Resistant
No
Reversing
No
Voltage Rating
1,000 V
Measurement Type
SAE
Handle Type
Ergonomic
Ratcheting
Yes
Grip Style
Cushion Grip
Min. Arc Swing
13 Degrees
Insulated
Yes
Weight
0.62 lb
Box End Type
Dual Box End
Single End/Double End
Double End
Shop By
Hot Buys

Description

Insulating Box Wrench, Forged Steel, Natural, Head Size 9/16 in, 3/4 in, Overall Length 9 5/8 in, 0 Degrees , Head Thickness 23 mm, SAE, Standard, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.