Lineman's 5in1 Ratcheting Wrench with Milled Strike Face

  • Mfr # 48-22-9216M

  • Zoro # G403541633


product price: $142.97
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Size
3/4 x 9/16 in
Wrench Style
Box End
Number of Points
12
Tether Style
Tether Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9216M
Zoro #
G403541633
UPC #
045242595402
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 x 9/16 in
Length
11.25
Overall Length
Standard
Head Size
9/16 in, 3/4 in, 1 in, 1 1/8 in
Wrench Length Style
Long

Details

Item
Lineman's 5in1 Ratcheting Wrench with Milled Strike Face
Finish
Chrome
Wrench Style
Box End
Number of Points
12
Tether Style
Tether Ready
Head Type
Standard
Head Angle
Offset / Head Angle 1: 0; Offset / Head Angle 2: 0 Degrees
Grip Style
Plain
Single End/Double End
Double End
Weight
2.14 lb
Offset
No
Wrench Shape
Straight
Measurement Type
Inch
Head Offset Angle
0 Degrees
Handle Type
Ergonomic
Box End Type
12-Point Box End
Non-Magnetic
Yes
Handle Color
Silver
Nonsparking
No
Material
Steel
Reversing
Yes
Insulated
No
Corrosion Resistant
No
Wrench Material
Forged Steel
Wrench Product Grouping
Wrenches
Ratcheting
Yes
Color
Silver

Description

Box End Wrench, Steel, Chrome, Head Size 9/16 in, 3/4 in, 1 in, 1 1/8 in, Overall Length 11 1/4 in, 0 Degrees , Head Thickness 2 1/8 in, SAE, Standard, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.