Lineman fts High-Leverage Ratcheting Box Wrench

  • Mfr # 48-22-9213

  • Zoro # G304203456


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Overall Length
Extra Long
Material
Steel
Length
13.5"
Head Size
3/4 in, 1 in, 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9213
Zoro #
G304203456
UPC #
045242529650
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
Extra Long
Length
13.5"
Head Size
3/4 in, 1 in, 1 1/8 in
Size
3/4
Head Thickness
53 mm
Wrench Length Style
Standard

Details

Finish
Natural
Material
Steel
System of Measurement
Inch
Reversing
Yes
Wrench Product Grouping
Wrenches
Insulated
No
Offset
No
Min. Arc Swing
10.5 Degrees
Handle Type
Ergonomic
Item
Lineman’s High Leverage Ratcheting Wrench
Single End/Double End
Single End
Wrench Shape
Straight
Weight
1.98 lb
Measurement Type
SAE
Tether Style
Tether Ready
Ratcheting
Yes
Color
Red, Silver
Non-Magnetic
Yes
Grip Style
Cushion Grip
Head Offset Angle
0 Degrees
Box End Type
4-Point Box End
Handle Color
Red
Nonsparking
No
Corrosion Resistant
No
Head Type
Standard

Description

The MILWAUKEE Lineman's High-Leverage Ratcheting Box Wrench features the most durable ratchet. The ratcheting wrench has a built-in hammer providing you with a dedicated surface for hammering. It also has a large directional switch that you can easily press while wearing gloves. It has a durable forged steel construction providing you with longer tool life. The high-leverage wrench fits 3/4", 1", and 1-1/8 square hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.