Zoro Homepage

Lineman's High Leverage Ratcheting Wrench with Milled Strike Face

  • Mfr # 48-22-9213M

  • Zoro # G604203477


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Number of Points
12
Overall Length
Standard
Material
Forged Steel
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9213M
Zoro #
G604203477
UPC #
045242595396
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
Standard
Length
13.5"
Size
3/4
Head Size
3/4 in, 1 in, 1 1/8 in
Wrench Length Style
Standard
Head Thickness
53 mm

Details

Finish
Natural
Number of Points
12
Material
Forged Steel
Single End/Double End
Single
System of Measurement
Inch
Min. Arc Swing
10.5 Degrees
Wrench Product Grouping
Wrenches
Insulated
No
Handle Type
Ergonomic
Offset
No
Reversing
Yes
Wrench Shape
Straight
Item
Lineman's High-Leverage Ratcheting Wrench w/ Milled Strike Face
Tether Style
Tether Ready
Ratcheting
Yes
Weight
1.98 lb
Measurement Type
SAE
Color
Red, Silver
Head Offset Angle
0 Degrees
Grip Style
Cushion Grip
Corrosion Resistant
No
Head Type
Standard
Handle Color
Red
Nonsparking
No
Non-Magnetic
Yes
Box End Type
4-Point Box End

Description

Box End Wrench, Steel, Natural, Head Size 3/4 in, 1 in, 1 1/8 in, Overall Length 13 1/2 in, 0 Degrees , Head Thickness 2 1/8 in, SAE, Standard, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.