Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockback Pocket Knife

  • Mfr # 48-22-1940

  • Zoro # G1900162


product price: $24.89
/ea

Key Features

Blade Material
Stainless steel
Handle Type
Ergonomic
Handle Material
Glass Filled Nylon
Application
General Purpose
Blade Type
Straight Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1940
Zoro #
G1900162
UPC #
045242486519
Country of Origin
China

Dimensions

Overall Length
7-1/4"

Details

Item
Lockback Pocket Knife,3" SS Blade
Blade Material
Stainless steel
Handle Type
Ergonomic
Handle Material
Glass Filled Nylon
Application
General Purpose
Blade Type
Straight Edge

Description

This Lockback Pocket Knife is the perfect tool for general purpose applications. The knife has a glass filled nylon handle that provides a comfortable grip and superior durability. With an overall length of 7-1/4", this utility knife fits easily into your pocket or glove compartment. It has a stainless steel blade, which is resistant to rust and corrosion. If you are looking for an all around pocket knife, then look no further than the Milwaukee 48-22-1940 Lockback Pocket Knife

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.