
Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (Discontinued)
- Mfr # 48-22-3406
- Zoro # G710100820
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-3406
Zoro #
G710100820
UPC #
45242325030
Country of Origin
Australia
Dimensions
Blade Length
0.25 in
Tip Width
1.75 in
Thickness (in)
0.8 in
Handle Length (in)
3 in
Details
Material
Forged Alloy Steel
Jaw Capacity
2 in
Wire Cutter
Yes
Insulated
No
Blade Material
Forged Alloy Steel
Color
Silver/Red/Black
Item
Locking Pliers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.