Skip to Main Content
customer-service Help
Milwaukee

Long Cut Offset Left Aviation Snips

Milwaukee Long Cut Offset Left Aviation Snips 48-22-4538
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.99
  • Promotion Restriction: Not eligible for promotion
  • Cutting Action: Left
  • Overall Length: 11 in
See full product details
Orders over $75 ship free.
Total: $22.99

Milwaukee #48-22-4538 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Cutting Action: Left
  • Overall Length: 11 in
  • Material: Steel
  • Features: Forged Serrated Blades Bolt Lock; Ergonomic Grips; Lanyard Hole; One-Handed Metal Lock
  • Number of Pieces: 1
  • Safety Latch: Yes
  • Metal Gauge: 22 Mild
  • Handle Design: Ergonomic
  • Cutting Edge: Serrated
  • Cutting Length: 3 3/4 in
  • Handle Color: Red
  • Item: Offset Snip
  • Cutting Direction: Left, Straight
  • Grip Material: Plastic
  • Blade Material: Steel
  • Spring Assist Handle: No
  • Grip Type: Ergonomic
  • Snip Type: Offset-Handle General Purpose Metal Snips
  • Cutting Edge Type: Offset
  • Maximum Sheet Thickness: 18 ga, 22 ga
  • Cutting Capacity: 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
  • Lock Type: Bolt Lock
  • Handle Material: Plastic
  • Material Application: Cold Rolled Steel, Stainless Steel
  • Non-Sparking: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt logic ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 in. long cut blade is ideal for long cuts, left or straight. The offset model features a 45 degree offset handle for clearance over the cut material.

Reviews of Milwaukee #48-22-4538