Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401G-2X
Zoro #
G5006605
UPC #
045242478415
Country of Origin
United States
Dimensions
Size
2XL
Fits Chest Size
46" to 48"
Fits Waist Size
38" to 40"
Details
Item
Long Sleeve Base Layer
Color
Gray
Material
Polyester
Fabric Weight
7.4 oz.
Gender
Men's
Description
Long Sleeve Base Layer, Color Gray, Gender Men's, Size 2XL, Material Polyester, Fabric Weight 7.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.