Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Long Sleeve Base Layer, 3XL, Polyester 401G-3X

Long Sleeve Base Layer, 3XL, Polyester (Discontinued)

  • Mfr # 401G-3X
  • Zoro # G5006596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401G-3X
Zoro #
G5006596
UPC #
045242478422
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
48" to 50"
Fits Waist Size
40" to 42"

Details

Item
Long Sleeve Base Layer
Color
Gray
Material
Polyester
Fabric Weight
7.4 oz.
Gender
Men's

Description

Long Sleeve Base Layer, Color Gray, Gender Men's, Size 3XL, Material Polyester, Fabric Weight 7.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.