Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401G-L
Zoro #
G5099836
UPC #
045242478392
Country of Origin
United States
Dimensions
Size
L
Fits Chest Size
42 in to 44 in
Fits Waist Size
34 in to 36 in
Details
Item
Long Sleeve Base Layer
Color
Gray
Material
Polyester
Fabric Weight
7.4 oz
Gender
Men's
Description
Long Sleeve Base Layer, Gender Men's, Material Polyester, Color Gray, Fabric Weight 7.4 oz, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.