Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 10oz. Caulk and Adhesive Gun Kit 2441-21

M12 10oz. Caulk and Adhesive Gun Kit (Discontinued)

  • Mfr # 2441-21
  • Zoro # G4934133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2441-21
Zoro #
G4934133
UPC #
045242286324
Country of Origin
Viet Nam

Dimensions

Tool Length
16 1/8 in
Overall Length
16 1/8 in
For Container Size
10 oz

Details

Item
Caulk Gun Kit
Color
Black, Red
Battery Included
Mfr. No. 48-11-2401
Capacity
10 oz
Application Speed
0 to 29 in/min
Cartridge Type
10 oz
Series
M12
Corded/Cordless
Cordless
Battery Included / Bare Tool
(1) 1.5Ah Battery + Charger Bundle
Battery Pack Replacement
2XKZ6
Voltage
12V DC
Features
400 lb of Pushing Force, 6-Setting Max. Speed Dial, Anti-drip, Auto Reverse, Compact and Lightweight, Complete Dispensing Rate Control, Constant Flow Technology, Rubber Non-Slip Grip, Variable Speed Trigger, 30 min Charge Time
Expels
0 to 28 in/min
Includes
10 oz Carriage, Plunger Rod and Piston Assembly
Tool Weight
3.7 lb
Battery Capacity
(1) 1.5 Ah
For Use With
Adhesives, Sealants
Cordless Tool Battery Type
Li-Ion
Handle Type
T-handle
Corded/Banded
Cordless
Options Included
(1) 1.5Ah Battery + Charger Bundle
Included Charger
Mfr. No. 48-59-2401
Application
Dispenses Construction Sealants and Adhesives
Charger Included
Yes
For Container Type
Cartridge
Power Source
Cordless
Brushless Motor
No
Maximum Dispensing Speed
29 in/min
Battery Model No.
48-11-2401
Charger Model Number
48-59-2401
Frame Style
Open
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Battery Series
M12
Grip
Pistol

Description

Caulk Gun Kit, Voltage 12V DC, For Container Size 10 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 29 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 1.5 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. 48-11-2401, Battery Series M12, Number of Batteries Included 1, Charger Included Yes, Charger Model Number 48-59-2401

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.