Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 12:1 Infrared Temp-Gun

  • Mfr # 2278-20NST

  • Zoro # G2014577


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-22 Degrees to 1022 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8% of Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2278-20NST
Zoro #
G2014577
UPC #
045242351985
Country of Origin
United States

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Manufacturers Warranty Length
5 yr
Focus Spot Size and Distance
1" @ 12"
Battery Size
12V
Manufacturer Warranty Length
5 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 1022 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8% of Reading
Laser Sighting
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
LCD
Temp. Range (F)
-22 Degrees to 1022 Degrees F
Special Features
Premium LCD for Clearest Readings, Simplified Buttons and Set Up, 7-Point Reinforced Housing, Raised Over-Molding Protect Lens and Screen From Direct Impact, Survives 6 ft Drop, Free Milwaukee Reporting Software Available
Memory - Instrument
Avg., Dif., Max., Min
Standards
Class II Laser, FCC
Battery Type
M12
Temp. Range (C)
-30 Degrees to 550 Degrees C
Resolution
0.1 Degrees F/C
Laser Sighting - Infrared
Single Dot
Includes
Manual and NIST Certification
Calibration Certificate
NIST
Data Hold
Yes
Spectral Response - Infrared
8.0 to 14.0um
Item - Infrared Thermometer
Infrared Thermometer
Operating Temp. Range
32 Degrees to 122 Degrees F
Display
LCD
Repeatability
+/-0.8% of Reading or +/-1 Degrees C
Alarm Indication
Visual
Spectral Response
8.0 to 14 uM
Alarm
High/Low
Accuracy
+/-1.8%
Response Time
500 msec
Trigger
Yes
Temp. Range (C) - Infrared
-30 Degrees to 550 Degrees
Temperature Alarm - Thermometer
High, Low
Memory
Max/Min/Avg/Dif
Data Logging
No
Features
Clear Button Functions, Fully Bumpered Nose, Shielded Lcd Survives 6 ft Drops
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Secondary Measuring Method
No Secondary Measuring Method
Maximum Temperature Measured Degrees F
1,022 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Emissivity Setting
0.95
Resolution Degrees F
0.1 Degrees F
Mounting Style
Handheld Only
Emissivity Adjustability
Fixed
Battery Run Time
45 hr
Includes Work Light
No Work Light Included
Battery Voltage
12V
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Minimum Operating Temperature Degrees F
0 Degrees F
Distance To Spot Ratio
12:1
Body Style
Full Size
Minimum Temperature Measured Degrees C
-30 Degrees C
Laser Sighting Type
Single Dot
Maximum Operating Temperature Degrees F
122 Degrees F
Resolution Degrees C
0.1 Degrees C
Calibration Certificate Type
NIST
Temperature Alerts
High Temperature, Low Temperature
Accuracy Degrees F
+/-1.8% of Reading
Maximum Temperature Measured Degrees C
550 Degrees C
Batteries Included
No
Digital Display Screen Type
LCD
Minimum Emissivity Setting
0.95
Alert Type
Sound
Accuracy Degrees C
+/-1.8% of Reading
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees F
-22 Degrees F
Corded/Cordless
Cordless

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Fixed, Distance To Spot Ratio 12:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 0 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.