Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12™ 12V Cordless 2-Tool Combo Kit - Drill/Driver & Cordless Radio (2 1.5Ah Batteries + Soft Case Bundle) 2492-22

M12™ 12V Cordless 2-Tool Combo Kit - Drill/Driver & Cordless Radio (2 1.5Ah Batteries + Soft Case Bundle) (Discontinued)

  • Mfr # 2492-22
  • Zoro # G7487767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2492-22
Zoro #
G7487767
UPC #
045242196715
Country of Origin
China

Dimensions

Overall Length
7 3/8 in
Chuck Size
1/2 in

Details

Voltage
12V DC
Cordless Tools Included
Drill, Radio
Battery Capacity
(1) 1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Belt Clip
Series
M12
No. of Batteries Included
1
Battery Included
(2) 2XKZ6
Carrying Case
Contractor Bag
Radio
4PKV5
Corded/Cordless
Cordless
Drill
22UT56
Charger
2XKZ7
Item
Drill Kit
Max. Torque
275 in-lb
Battery Pack Replacement
2XKZ6
Corded/Banded
Cordless
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Soft Case Bundle
Handle Type
Pistol Grip
Options Included
(2) 1.5Ah Batteries + Soft Case Bundle
Tool Weight
2.1 lb
Clutch Style
Mechanical
Number of Batteries Included
1
Case Included
Contractor Bag
Battery Model No.
(1) Mfr. No. 48-11-2401
Handle Material
Plastic
Cordless Drill Class
Subcompact
Drilling Capacity in Wood
7/8 in
Throttle Type
Trigger
Power Source
Cordless
Charger Included
Yes
Number of Speed Settings
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger, (1) Radio
Reversible
Yes
Drill Chuck Type
Keyless
Torque Range
0 in-lb to 275 in-lb
Variable Speed
Yes
Number of Clutch Settings
18
Wireless Tool Tracking
No
Min. Speed
400 RPM
Chuck Material
Metal
Max. Speed
1,550 RPM
Drilling Capacity in Steel
3/8 in
Charger Model
Mfr. No. 48-11-2401
Min. Torque
0 in-lb
Built-In Light
Yes
Brushless Motor
No
Battery Series
M12 REDLITHIUM
Minimum Torque
0 in-lb
Battery Model Number
(1) Mfr. No. 48-11-2401
Maximum Speed
1,550 RPM
Minimum Speed
400 RPM
Max Speed
1,550 RPM

Description

Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, M12 Series, Chuck Size 1/2 in, Max. Torque 275 in-lb, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, Tool Weight 2.1 lb, Includes Belt Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.